3/8" Dr, 7/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 1-7/8"
Mfr # BA-7HBA
Zoro # G6524345
product price:Â $13.19
/eaKey Features
Drive Size
3/8"
Overall Length
1-7/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
7/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-7HBA
Zoro #
G6524345
UPC #
662459211842
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
1-7/8"
Size
7/32"
Details
Item
Ball Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Ball Tip Hex Bit
Sub-Category
Williams
Category Type
Socket Bits
Number of Points
6
Description
Ball Hex Bit Socket,3/8 In. D,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.