Degreaser, 5 Gal Pail, Liquid, Orange

  • Mfr # 75035

  • Zoro # G6524441


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Cleaner Form
Liquid
Recommended Dilution
0.086111111
Color
Orange
Net Weight
37.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75035
Zoro #
G6524441
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
0.086111111
Color
Orange
Net Weight
37.8 lb
Degreaser Container Type
Pail
VOC Content
12%
Flash Point
200 Degrees F
Nonflammable
No
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
Dielectric Strength
Undetermined
Cleaner Container Type
Pail
For Use With
Designed to degrease industrial equipment. E€ ectively removes tar and asphalt and many industrial glues and protective coatings. Great for removing heel scu€ s and rubber tire marks from unpainted concrete surfaces. Also, Orange Response can be used as pre-spotter and gum remover for carpets.
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Features
Causes Skin Irritation, H317 May Cause An Allergic Skin Reaction, H318 Causes Serious Eye Damage, P261 Avoid Breathing Dust/ Fume/ Gas/ Mist/ Vapours/ Spray, Wash Skin Thoroughly After Handling
Base Formula
Citrus-Based Solvent
Biodegradable
No
NSF Rating
Not Rated
Product Series
Orange Response
Plastic Safe
Yes
Properties
Plastic Safe
Butyl Free
No

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 37.8 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Cleaner Form Liquid, VOC Content 12 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Citrus-Based Solvent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.