3/8" Dr, 2 lb Williams Phillips Bit Socket

  • Mfr # JHWBA-7A-2P

  • Zoro # G6524458


product price:  $14.89
/ea

Key Features

Drive Size
3/8"
Overall Length
1-7/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Screwdriver Bit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHWBA-7A-2P
Zoro #
G6524458
UPC #
662459211958
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1-7/8"
Size
2#

Details

Item
Phillips Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Screwdriver Bit
Sub-Category
Williams
Category Type
Socket Bits
Tether Ready
No

Description

Phillips Bit Socket,3/8 In. D,#2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.