3/8" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts

  • Mfr # JHW35168

  • Zoro # G6525779


product price:  $11.79
/ea

Key Features

Drive Size
3/8"
Overall Length
6"
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Length Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW35168
Zoro #
G6525779
UPC #
662459317759
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
6"
Size
8mm

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Length Hex Bit
Sub-Category
Williams
Category Type
Socket Bits
Number of Points
6
Tether Ready
No

Description

Hex Bit Socket,3/8 In. D Long,8mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.