
3/8" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts
Mfr # JHWBA-3LA
Zoro # G6525830
product price:Â $11.99
/eaKey Features
Drive Size
3/8"
Overall Length
6"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWBA-3LA
Zoro #
G6525830
UPC #
662459211705
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
6"
Size
3/32"
Details
Item
Williams Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Number of Points
6
Socket Type
Long Hex Bit
Tether Ready
No
Description
Hex Bit Socket,3/8 In. D Long,3/32
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.