3/8" Dr, 1/8" Size, SAE Williams Hex Bit Socket, 6 Pts

  • Mfr # JHWBA-4LA

  • Zoro # G6525867


product price:  $11.59
/ea

Key Features

Drive Size
3/8"
Overall Length
6"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBA-4LA
Zoro #
G6525867
UPC #
662459211712
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
6"
Size
1/8"

Details

Item
Williams Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Long Hex Bit
Category Type
Socket Bits
Tether Ready
No

Description

Hex Bit Socket,3/8 In. D Long,1/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.