Contact Transmitter, WIFI, With Probe (Discontinued)
- Mfr # 10109-10101-MSTG
- Zoro # G6527026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10109-10101-MSTG
Zoro #
G6527026
UPC #
070131411112
Country of Origin
United States
Dimensions
Depth
1.1 in
Height
4.5 in
Manufacturers Warranty Length
1 yr
Width
2.5 in
Details
Item
Contact Transmitter w/ Moisture Probe
Communication Method
WiFi 802.11 B/G/N
Temp. Range (F)
0 Degrees to 140 Degrees
Temp. Range (C)
-17 Degrees to 60 Degrees
For Use With
TempTrak Wireless Monitoring Solution
Power Source
AA Battery
Includes
Moisture Sensor
Description
Contact Transmitter w/ Moisture Probe, AA Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.