Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Geovision PC Capture Card 16 Channel GV5016-16

PC Capture Card 16 Channel (Discontinued)

  • Mfr # GV5016-16
  • Zoro # G6527787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV5016-16
Zoro #
G6527787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 45/64 in L x 6 in W x 5/16 in H

Details

For Use With
Geovision NVR, PC Based system
Item
PC Capture Card 16 Channels
Material
Plastic

Description

PC Capture Card 16 Channels, Material Plastic, Size 4-45/64 In.L x 6 In.W x 5/16 In.H, For Use With Geovision NVR, PC Based System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.