3/4" Drive Impact Universal Joint, SAE, Industrial Black, 3-1/2" L
Mfr # 6-140B
Zoro # G6528901
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Overall Length
3-1/2"
SAE or Metric
SAE
Finish
Industrial Black
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-140B
Zoro #
G6528901
UPC #
662459255037
Country of Origin
United States
Dimensions
Drive Size
3/4"
Overall Length
3-1/2"
Details
Item
Impact Universal Joint
SAE or Metric
SAE
Finish
Industrial Black
Sub-Category
Williams
Number of Pieces
1
Category Type
Universal Joints
For Use With
Pneumatic And Electric Impact Wrenches
Description
Impact Universal Joint,3/4 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.