Cleaner/Degreaser, 55 Gal Drum, Liquid, Dark Blue

  • Mfr # 56785

  • Zoro # G6529813


product price:  $923.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Size
55 Gal
Cleaner Form
Liquid
Fragrance
Butyl
Recommended Dilution
1:5 to 1:30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56785
Zoro #
G6529813
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Butyl
Recommended Dilution
1:5 to 1:30
Color
Dark Blue
Net Weight
55 gal
VOC Content
22%
Nonflammable
Yes
Dielectric Strength
Undetermined
Primary Chemical
None
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Drum
Degreaser Container Type
Drum
Flash Point
None
Standards
CERCLA, OSHA, SARA, TSCA Compliant
For Use With
Used to clean and degrease many surfaces including glass, chrome, steel, composition flooring, vinyl, plastic, etc. May be used as a bilge cleaner, laundry degreaser, printing ink remover, wax stripper, white sidewall cleaner, steam cleaner, etc. See label for specific instructions and cautions
Application
Equipment/Machinery
Features
Wash Skin Thoroughly After Handling, P280 Wear Protective Gloves/ Protective Clothing/ Eye Protection/ Face Protection, P301 + P330 + P331 If Swallowed: Rinse Mouth. Do Not Induce Vomiting
Plastic Safe
Yes
Product Series
Zepride
pH Value
Alkaline
Base Formula
Water Based
Properties
Butyl Free, Nonflammable, Plastic Safe
Biodegradable
No
NSF Rating
Not Rated
pH Level
12.5 to 13.52
Butyl Free
Yes

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 497.47 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:5 to 1:30, Cleaner Form Liquid, VOC Content 22 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.5 to 13.52, TSCA Compliant, Primary Chemical None, Base Formula Water-Based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.