1/4" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts
Mfr # MA-5A
Zoro # G6531345
product price:Â $10.99
/eaKey Features
Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MA-5A
Zoro #
G6531345
UPC #
662459201324
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/2"
Size
5/32"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length Hex Bit
Category Type
Socket Bits
Sub-Category
Williams
Tether Ready
No
Description
Hex Bit Socket,1/4 In. D,5/32 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.