
1/4" Dr, 1/16" Size, SAE Hex Bit Socket, 6-Points
Mfr # JHWMA-2A
Zoro # G6531379
product price:Â $11.49
/eaKey Features
Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
1/16"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JHWMA-2A
Zoro #
G6531379
UPC #
662459201263
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/2"
Size
1/16"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Standard Length Hex Bit
Category Type
Socket Bits
Tether Ready
No
Description
Hex Bit Socket,1/4 In. D,1/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.