1/4" Dr, 7/32" Size, SAE Hex Bit Socket, 6 Pts

  • Mfr # JHWMA-7LA

  • Zoro # G6531640


product price:  $13.15
/ea

Key Features

Drive Size
1/4"
Overall Length
3"
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWMA-7LA
Zoro #
G6531640
UPC #
662459201461
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
3"
Size
7/32"

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Sub-Category
Williams
Number of Points
6
Socket Type
Long Hex Bit
Tether Ready
No

Description

Hex Bit Socket,1/4 In. D Long,7/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.