
1/4" Dr, 3/16" Size, SAE Hex Bit Socket, 6-Points
Mfr # JHWBITH0601
Zoro # G6532298
product price:Â $1.19
/ea
Sold in multiples of 6 for $7.14
Key Features
Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHWBITH0601
Zoro #
G6532298
UPC #
662459927583
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/2"
Size
3/16"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Number of Points
6
Socket Type
Standard Long Length Hex Bit
Category Type
Socket Bits
Tether Ready
No
Description
Hex Bit Socket,1/4 In. D,3/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.