Write On Gray Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-GY-S

  • Mfr # 3PS-187-2-GY-S

  • Zoro # G6532495


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Color
Gray ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/16 in
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3PS-187-2-GY-S
Zoro #
G6532495
UPC #
662820896746
Country of Origin
United States

Dimensions

Label Width
3/16 in
Label Height
2 in
Maximum Wire Diameter
0.08 in
Core Diameter
3 in
Minimum Wire Diameter
0.05 in

Details

Color
Gray ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Labels per Roll
500
Shrink Ratio
3:1
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Label Finish
Matte
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
IP-R6600, R6600
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Double-Sided Printable
Yes
Product Type
Wire Marking Sleeve
Material Series
B-342
Labels per Row
1
Material Properties
Heat-Shrinkable
For Print Method
Thermal Transfer
Maximum Service Temperature
275 Degrees F
Maximum Wire Gauge
20 AWG
Label Media Format
Precut Roll
Label Color
Gray
Minimum Wire Gauge
24 AWG
Minimum Service Temperature
-67 Degrees F
Compatible Mfr Part Number
IP-R6600, R6600

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Gray, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.