This item is Discontinued.

Electromark Letter Card, J, 3In, Yllw/Blk, PK25 FLATKYAR3SJ

Letter Card, J, 3In, Yllw/Blk, PK25 (Discontinued)

  • Mfr # FLATKYAR3SJ
  • Zoro # G6532644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLATKYAR3SJ
Zoro #
G6532644
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
3 in
Overall Height
3 3/4 in
Character Width
1 1/2 in
Overall Width
2 1/2 in

Details

Material
Aluminum
Item
Letter Card
Character
J
Number of Cards
25
Color
Yellow/Black

Description

Letter Card, Character Height 3 in, Material Aluminum, Overall Height 3 3/4 in, Overall Width 2 1/2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.