
1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6-Points
Mfr # JHWSA-20A
Zoro # G6533199
product price:Â $19.55
/eaKey Features
Drive Size
1/2"
Overall Length
2-1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHWSA-20A
Zoro #
G6533199
UPC #
662459221858
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
2-1/4"
Size
5/8"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Number of Points
6
Socket Type
Standard Long Length Hex Bit
Tether Ready
No
Product Type
Hex Bit Socket,1/2" D,5/8"
Description
Hex Bit Socket,1/2 In. D,5/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.