1/2" Drive Impact Socket Black Industrial, Standard 1/2" D, 6Pt, 19mm

  • Mfr # JHW4M-619

  • Zoro # G6534197


product price:  $9.80
/ea

Key Features

Size
19mm
Overall Length
1-1/2"
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW4M-619
Zoro #
G6534197
UPC #
662459253590
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
19mm
Overall Length
1-1/2"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Shallow Impact
Sub-Category
Williams
Tether Ready
No
Product Type
Standard Impact Socket,1/2" D,6Pt,19mm

Description

Standard Impact Socket,1/2 In. D,6Pt,19mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.