Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER003SD-15 / 460v

  • Zoro # G6534577


product price:  $4,227.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER003SD-15 / 460v
Zoro #
G6534577
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
12 19/32 in
Housing Length
21 in
Minimum Retracted Length
13 13/16 in
Body Length
21 in
Maximum Lifting Length
15 ft
Controller Cord Length
11 ft
Lifting Hook Opening Width
1 3/32 in
Body Width
12 19/32 in
Mfr. Warranty Length
1 yr
Body Depth
6 5/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
36/6 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Hz
60
Lubrication
Oil Bath
Classification
H4
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Thermal Protection
Included
Finish
Electrostatic Enamel
Number of Speeds
2
Brake
Electromagnetic
Clutch
Friction
Amps @ Low Volts
1.8 A
Control
110V Push Button Control Pendant
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Chain Grade
Grade 80
Maximum Lifting Capacity
500 lb
Includes Brake
Brake Included
Motor Horsepower
3/4 hp
Hoist IP Rating
IP55
Headroom
13 13/16 in
Number of Reeves
1
Current at Max. Voltage
1.8 A
Brake Type
DC Current
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Minimum Lift Speed
6 fpm
For Outdoor Use
Yes
Maximum Lift Speed
36 fpm
Includes Clutch
Clutch Included
Body Finish
Enamel
Body Material
Aluminum
Number of Load Chains
1
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
Resistance Properties
Corrosion Resistant, Wear Resistant
Programmable
Programmable by VFD
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
3.6 A
Starts and Stops per Hour
120, 240
Overload Protection Included
Yes
Clutch Type
Friction Clutch
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 36 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.