1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts

  • Mfr # 35295

  • Zoro # G6534678


product price:  $12.54
/ea

Key Features

Drive Size
1/2"
Overall Length
5-1/2"
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35295
Zoro #
G6534678
UPC #
662459317872
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
5-1/2"
Size
10mm

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Long Length Hex Bit
Sub-Category
Williams
Category Type
Socket Bits
Tether Ready
No
Tether Status
Not Tether Capable

Description

Long Hex Bit Socket,1/2 In. D,10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.