1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts
Mfr # SA-16LA
Zoro # G6534696
product price:Â $20.97
/eaKey Features
Drive Size
1/2"
Overall Length
4-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA-16LA
Zoro #
G6534696
UPC #
662459221933
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
4-1/2"
Size
1/2"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Long Hex Bit
Number of Points
6
Sub-Category
Williams
Tether Ready
No
Tether Status
Not Tether Capable
Description
With a hex bit socket, you can easily reach those hard-to-reach places. This Williams SA-16LA Hex Bit Socket is the perfect tool for reaching into tight spaces and is ideal for use on automobiles. The long hex bit socket has a high polished chrome finish and is the perfect size for 1/2" drive tools. It has 6 points and an overall length of 4 1/2". With this Williams Hex Bit Socket, you will be able to work with confidence knowing that your tools are in good hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.