Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7341-5H
Zoro #
G6535197
UPC #
-
Country of Origin
Unknown
Dimensions
Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039" to 0.0748"
Details
Item
Pin Gage Handle
Type
Go/NoGo
Material
Steel
Finish
Powder Coated
Measuring Range
0.406" to 0.510"
Application
Metalworking
Description
Pin Gage Handle, Material Steel, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.