1/2" Drive, 13mm Metric Socket, 12 Points, Deep 1/2" D, 12Pt, 13mm
Mfr # SMD-1213
Zoro # G6535229
product price:Â $14.63
/eaKey Features
Drive Size
1/2"
Size
13mm
Finish
High Polished Chrome
Overall Length
3-1/4"
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMD-1213
Zoro #
G6535229
UPC #
662459222404
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
13mm
Overall Length
3-1/4"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Sub-Category
Williams
Description
Deep Socket,1/2 In. D,12Pt,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.