1/2" Drive Impact Socket High Polished Chrome, Deep 1/2"D, 6Pt, 32mm
Mfr # 32732
Zoro # G6535378
product price:Â $21.59
/eaKey Features
Drive Size
1/2"
Overall Length
3-1/4"
SAE or Metric
Metric
Number of Points
6
Finish
High Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32732
Zoro #
G6535378
UPC #
662459317179
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
32mm
Overall Length
3-1/4"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
High Polished Chrome
Socket Type
Impact Deep
Category Type
Impact Socket
Sub-Category
Williams
Tether Ready
No
Description
Deep Impact Socket,1/2 In.D,6Pt,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.