Extension 1" Dr, 8" L, 1 Pieces, Chrome plated

  • Mfr # JHWX-110

  • Zoro # G6537706


product price:  $67.55
/ea

Key Features

Drive Size
1"
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWX-110
Zoro #
G6537706
UPC #
662459908261
Country of Origin
United States

Dimensions

Drive Size
1"
Overall Length
8"

Details

Item
Extension
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE
For Use With
Ball and Spring Socket Retention

Description

Extension,1 In. D,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.