1/4 in Drive 4 in L, Socket Extension, Chrome

  • Mfr # J4760-04

  • Zoro # G6537960


product price:  $12.99
/ea

Key Features

Drive Size
1/4 in
Overall Length
4 in
Finish
Chrome
Number of Pieces
1
Features
Help Provide Access to Fasteners in Areas that Might Otherwise Be Difficult to Reach, Knurled Rings Help Provide a Control Point on the Shaft of the Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4760-04
Zoro #
G6537960
UPC #
662679172596
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
4 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Features
Help Provide Access to Fasteners in Areas that Might Otherwise Be Difficult to Reach, Knurled Rings Help Provide a Control Point on the Shaft of the Extension
Standards
ASME B107.110-2012, SAE AS4283C
For Use With
Proto 1/4 in Drive Sockets and Accessories
Output Drive Shape
Square
Drive Type
Hand
Input Drive Gender
Female
Insulated
No
Locking
No
Non-Sparking
No
Socket Extension Type
Standard
Input Drive Shape
Square
Output Drive Gender
Male
Includes Locking
Locking Not Included
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Extensions help provide access to fasteners in areas that might otherwise be difficult to reach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.