Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft

  • Mfr # TCS500C-10

  • Zoro # G6538594


product price:  $4,515.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Housing Length
14 3/8 in
Hoist Lift
10 ft
Lift Speed
60 fpm
Air Consumption
60 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS500C-10
Zoro #
G6538594
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 3/8 in
Chain Length
11 ft
Inlet Size
1/2 in NPT
Housing Width
8 11/16 in
Manufacturers Warranty Length
1 yr
Overall Length
14-3/8"
Overall Width
8-11/16"
Body Length
14 13/32 in
Body Depth
14 13/32 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
16 5/16 in
Air Inlet Size
1/2 in
Lifting Hook Opening Width
1 in
Body Width
8 11/16 in
Mfr. Warranty Length
1 yr

Details

Load Capacity
1,000 lb
Hoist Lift
10 ft
Lift Speed
60 fpm
Air Consumption
60 scfm
Series
TCS
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
16 5/16 in
Control
Pull Cord
Standards
ANSI/ASME B30.17
Reeving
1
Air Pressure
90 psi
Color
Yellow
Noise Level
83 dB
Trolley Configuration
Hook Mounted - No Trolley
Finish
Acrylic Resin Paint
Item
Air Chain Hoist
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Brake
Self Adjusting
Programmable
Non-Programmable
Sound Level
83 dB
Air Inlet Type
NPT
Maximum Air Consumption
60 scfm
Mount Type
Hook Mounted - No Trolley
Body Finish
Painted
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Headroom
16 3/10 in
Number of Reeves
1
Fixed Lift Speed
60 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
1,000 lb
Overload Protection Included
Yes
Maximum Air Pressure
90 psi
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Not Included
Air Inlet Gender
Female
Brake Type
Disc
Included Components
Chain Container, External Speed Adjustment Screws
Controls
Pull Cord
Minimum Air Pressure
60 psi
Minimum Air Consumption
60 scfm
Includes Brake
Brake Included
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Body Material
Cast Aluminum
Number of Load Chains
1

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 60 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.