Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER020C-15

  • Zoro # G6539346


product price:  $4,330.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020C-15
Zoro #
G6539346
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
5 13/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Length
16 29/32 in
Body Depth
8 5/16 in
Controller Cord Length
8 3/16 ft
Maximum Lifting Length
15 ft
Body Length
16 29/32 in
Minimum Retracted Length
27 13/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 1/2 in
Body Width
5 13/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Friction
Reeving
2
Control Cord
11 ft
Amps @ Low Volts
4.8 A
Lubrication
Oil Bath
Classification
H4
Control
110V Push Button Control Pendant
Hz
60
Finish
Electrostatic Enamel
Thermal Protection
Included
Brake
DC Current
Number of Speeds
1
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Chain Finish
Nickel Plated
Current at Max. Voltage
2.5 A
Overload Protection Included
Yes
Maximum Lifting Capacity
4,000 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Number of Reeves
2
Motor Horsepower
1 1/4 hp
Chain Material
Alloy Steel
Duty Classification
H4
Number of Load Chains
1
Clutch Type
Friction Clutch
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
4.8 A
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Resistance Properties
Corrosion Resistant, Wear Resistant
Headroom
27 13/16 in
Mount Type
Hook Mounted - No Trolley
Starts and Stops per Hour
360
Programmable
Non-Programmable
Brake Type
DC Current
Body Material
Aluminum
Hoist IP Rating
IP55
Body Finish
Painted
Fixed Lift Speed
7 fpm
Chain Grade
Grade 80
For Outdoor Use
Yes
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 27 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.