Web Sling, Type 4, 9 ft L, 4 in W, Nylon, Yellow
Mfr # EE2804NTX9
Zoro # G6543144
product price:Â $55.19
/eaKey Features
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
11,500 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EE2804NTX9
Zoro #
G6543144
UPC #
697886625252
Country of Origin
United States
Dimensions
Sling Length
9 ft
Overall Width
4 in
Eye Length
12 in
Thickness
1/8 in
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 9 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.