Standard Dowel Pin, 3/32 in Nominal Dia, 5/16 in L, Steel, 100 PK

  • Mfr # U39070.009.0031

  • Zoro # G6545590


product price:  $37.59
/pk 100, $0.38/ea

Key Features

Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.0937 in
Nominal Diameter
3/32 in
Shank Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39070.009.0031
Zoro #
G6545590
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.0937 in
Nominal Diameter
3/32 in
Shank Length
5/16 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C32
Manufacturer Location
Globally Sourced
Single Shear Strength
900 lb
Dimensional Standards
ASME B18.8.2

Description

Dowel Pin,,0.094in dia,5/16in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/32 in, Rockwell Hardness C32, Single Shear Strength 900 lb, Product Type Dowel Pin, Shank Length 5/16 in, System of Measurement Inch, Nominal Diameter 3/32 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.