Digital Industrial Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG1-15-A-9V-R

  • Zoro # G6545609


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1-15-A-9V-R
Zoro #
G6545609
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Depth
46 mm
Manufacturer Warranty Length
1 yr
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG1
Lens Material
N/A - No lens
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Number of Display Digits
4
Peak Hold
Yes
Calibration Certificate
No
Resolution
Range Dependent
Case Material
ABS Plastic
Features
Backlight, Multiple Pressure Units, Peak Hold, Rubber Boot, Zero Adjustment
Powered By
9V Battery
Case Color
Black
Agency Compliance
RoHS
Socket Material
304L Stainless Steel
Display
LCD
Display Units
bar, Mpa, psi
Memory Storage
Max.
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, NIST
Accuracy Grade
Grade 1A
Adjustable Set Points
Yes
Non-Sparking
No
Vibration Resistance
Yes
Primary Display Units
psi
Display Range
0 to 15 psi
Includes Mounting Hardware
No
Response Time
Less Than 1 ms
Low Battery Indicator
No
Backlit Screen
Yes
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Includes Rubber Boot
Yes
Languages
English
Includes Calibration Certificate
No
Process Connection Gender
Male
Case Shape
Round
Auto-Shutoff
Yes
Number of Digits
4
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Sensor Type
Diaphragm
Display Screen Type
LCD
Weatherproof
No
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Corrosion Resistant
Power Source
Battery
Primary Display Range
0 to 15
Pressure Range Type
Pressure
Includes Batteries
Batteries Included
Accuracy Grade Gauge Type
Industrial
Burst Pressure
15,000 psi
Process Temperature Range
14 Degrees to 140 Degrees F
Sensor Material
316L Stainless Steel
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
bar, Mpa, psi
Process Media Temperature - Minimum
14 Degrees F
Pressure Measurement - Maximum
15 psi
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
No Low Battery Indicator

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar, Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products