Cleaner/Degreaser, 55 Gal Bottle, Liquid, Colorless

  • Mfr # J25484

  • Zoro # G6545992


product price:Ā  $7,247.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Bottle
Size
55 Gal
Cleaner Form
Liquid
Degreaser Application
Aircraft surfaces and parts, printed circuit boards or electrical parts
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J25484
Zoro #
G6545992
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Aircraft surfaces and parts, printed circuit boards or electrical parts
Fragrance
Characteristic
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
55 gal
Dielectric Strength
6,500V
Cleaner Chemical Product Grouping
Degreasers
VOC Content
100%
Nonflammable
Yes
Flash Point
None
Degreaser Container Type
Drum
Cleaner Container Type
Drum
Primary Chemical
None
Includes Chemical
None
Application
Electrical, Parts Washing
For Use With
Engines, parts, machinery, circuit boards, electrical contacts
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Features
Causes Skin Irritation, Causes Serious Eye Irritation
Product Series
Selig Nu Tri Clean
Properties
Nonflammable
Chlorinated/Non Chlorinated
Non Chlorinated
Biodegradable
No
NSF Rating
Not Rated
Butyl Free
No
Plastic Safe
No
Base Formula
Solvent Based

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 623.45 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 6,500V, Application Electrical, Parts Washing, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NY, OH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.