Extrusion, Flanged, Boltless, Length 72 In

  • Mfr # 9025-72

  • Zoro # G6547992


product price:  $29.15
/ea

Key Features

Length
72 in
Width (In.)
1.0 in
Type
Square, Single Channel
Material
Aluminum 6105-T5
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9025-72
Zoro #
G6547992
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width (In.)
1.0 in
Height (In.)
1.0 in
Slot Width (In.)
0.32 in
Nominal Length
6 ft
Profile Width
1 in
Slot Width
1/4 in
Flange Height
1/2 in
Profile Height
1 in
Wall Thickness
1/16 in
Overall Length
72 in

Details

Type
Square, Single Channel
Material
Aluminum 6105-T5
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
1
For Use With
Quick Frame
Weight/Ft. (Lb.)
0.35 lb/ft
Extrusion Profile
Single Flange
Yield Strength
35,000 psi
Item
Double-Flanged Square Tube Profile
Series
Quick Frame
System of Measurement
Inch
Extrusion Type
Square
Rail Profile
Single
Color
Silver
Product Type
Single-Flanged Tube Profile
Tube Profile Type
Double-Flange
Framing Type
Press-Fit

Description

Double-Flanged Square Tube Profile, Single-Flanged Tube Profile, Profile Height 1 in, Wall Thickness 1/16 in, Slot Width 1/4 in, Flange Height 1/2 in, Silver, Anodized, Aluminum, Nominal Length 6 ft, Quick Frame, Inch, Overall Length 72 in, Profile Width 1 in, Yield Strength 35,000 psi, Number of Open Slots 1, Framing Type Press-Fit, Tube Profile Type Double-Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.