Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Marker, Fine Point, PK12

  • Mfr # 63721

  • Zoro # G6549011


product price: $35.49
/pk 12, $2.96/ea

Key Features

Color
Black, Blue, Green, Red, White, Yellow
Standards
ASTM D-4236
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Color Family
Blacks, Blues, Greens, Reds, Whites, Yellows
Max. Temp.
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63721
Zoro #
G6549011
UPC #
-
Country of Origin
Viet Nam

Dimensions

Marking Tool Tip Size Group
Fine
Tip Size
Fine

Details

Item
Paint Marker
Color
Black, Blue, Green, Red, White, Yellow
Standards
ASTM D-4236
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Color Family
Blacks, Blues, Greens, Reds, Whites, Yellows
Max. Temp.
302 Degrees F
Tip Material
Felt
Features
Permanent Ink
Dry Time
1 min
Marking Tool Product Group
Industrial Markers
Actuation Type
Valve
Min. Temp.
14 Degrees F
Marking Tool Tip Shape
Bullet
Marker Type
Permanent
Marking Tool Base Material
Paint
Series
uni(R) Paint PX-21
Marker Ink Color
Assorted
Marker Tip
Fine
Product Type
Liquid Paint Marker
Marking Tip Shape
Bullet
Maximum Application Temperature
302 Degrees F
Removal Method
Solvent
Maximum Performance Temperature
302 Degrees F
Compatible Surfaces
Concrete, Glass, Metal, Plastic, Rubber, Wood
Minimum Performance Temperature
14 Degrees F
Specialty Environment or Surface Conditions
General Purpose
Minimum Application Temperature
14 Degrees F
Pigment Color
Black/Blue/Green/Red/White/Yellow
Paint Marker Format
Marker
Pigment Permanence
Permanent
Pigment Material
Paint
Pigment Base Type
Solvent
Marker Set Ink Colors
Black, Blue, Green, Red, White, Yellow
Marker Cap
Capped
Number of Markers
12
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified

Description

Paint Marker, Assorted, Black, Blue, Green, Red, White, Yellow, Marker Tip Fine, Marker Cap Capped, Standards ASTM D-4236, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.