Degreaser, 5 Gal Drum, Liquid, Orange

  • Mfr # 41535

  • Zoro # G6549063


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Cleaner Form
Liquid
Recommended Dilution
0.086111111
Color
Orange
Net Weight
39.95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41535
Zoro #
G6549063
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Orange
Recommended Dilution
0.086111111
Color
Orange
Net Weight
39.95 lb
Nonflammable
No
Flash Point
121 Degrees F
Dielectric Strength
Undetermined
Degreaser Container Type
Pail
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Pail
VOC Content
90%
Includes Chemical
None
For Use With
This product is recommended for degreasing parts, equipment, and ­floors; removes scuffs and rubber tire marks.
Standards
OSHA, TSCA Compliant
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
Citrus Solvent, Emulsifiable, High Solvency, Pleasant Fragrance, Versatile
NSF Rating
Not Rated
Biodegradable
No
Product Series
Big Orange
Chlorinated/Non Chlorinated
Chlorinated
Butyl Free
No
Plastic Safe
No
Base Formula
Citrus-Based Solvent
Ready to Use/Concentrated
Concentrated
Degreaser Application
Concrete Floors, Equipment, Machinery, Greasy Parts, Sewage Treatment and Rendering Plants, Drains and Grease Traps, Trash Bins, Walls, Industrial Spaces
Removes
Tough Soils, Foul Odors, Paint and Tough Graffiti Stains, Down Grease

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 39.95 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Cleaner Form Liquid, VOC Content 90 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, TSCA Compliant, Primary Chemical None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.