Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK

  • Mfr # 181016

  • Zoro # G6551120


product price:  $209.99
/pk 12, $17.50/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Can
Size
20 Oz
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181016
Zoro #
G6551120
UPC #
-
Country of Origin
Canada

Dimensions

Size
20 Oz
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Fragrance
Solvent-like
Recommended Dilution
Ready to Use
Color
Clear
Net Weight
20 Oz
Includes Chemical
None
Nonflammable
No
Cleaner Chemical Product Grouping
Degreasers
Flash Point
None
Cleaner Container Type
Aerosol Can
VOC Content
98%
Primary Chemical
None
Dielectric Strength
36,000V
Degreaser Container Type
Aerosol Can
Standards
SARA, TSCA Compliant
For Use With
Removes heavy greasy soils from a variety of metal surfaces.
Application
Equipment/Machinery, Facility Maintenance
Features
Aerosol Solvent Degreaser Formulated With High-Purity Chlorinated Solvents That Dissolves and Removes Most Oils or Residues and Leaves No Residue To Interfere With Any Subsequent Operations, Cleans Power Tools, Electric Motors, Printing Equipment, Typewri
Butyl Free
No
Base Formula
Solvent Based
Plastic Safe
No
NSF Rating
Not Rated
Chlorinated/Non Chlorinated
Chlorinated
Product Series
Aerosolve II
Biodegradable
No

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 20 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 98 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength 29,000V, Application Equipment/Machinery, Facility Maintenance, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.