Degreaser, 5 Gal Drum, Liquid, Orange

  • Mfr # 139735

  • Zoro # G6551443


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
1:1 to 3:1
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139735
Zoro #
G6551443
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
1:1 to 3:1
Color
Orange
Net Weight
37.9 lb
Cleaner Container Type
Pail
Flash Point
148 Degrees F
Dielectric Strength
Undetermined
Cleaner Chemical Product Grouping
Degreasers
Nonflammable
No
Degreaser Container Type
Pail
VOC Content
39%
Primary Chemical
None
Includes Chemical
None
Standards
OSHA, TSCA Compliant
For Use With
Quickly penetrates to remove tar, asphalt, tree sap, and bug residues
Application
Facility Maintenance
Features
Npe Free
Product Series
Big Orange-E
Plastic Safe
No
Base Formula
Citrus-Based Solvent
Chlorinated/Non Chlorinated
Chlorinated
Biodegradable
No
NSF Rating
Not Rated
pH Level
7.0 to 8.0
pH Value
Neutral
Butyl Free
No
Removes
Tar, Asphalt, Bugs, and Other Stubborn Road Grime
Ready to Use/Concentrated
Concentrated
For Use On
Painted Motor Vehicle Surfaces

Description

Cleaner/Degreaser/Deodorizer, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 37.9 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1 to 3:1, Cleaner Form Liquid, VOC Content 39 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Facility Maintenance, pH Value Neutral, pH Level 7.0 to 8.0, OSHA, TSCA Compliant, Primary Chemical None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.