Extrusion, Double Flange, Boltless, 72 In L

  • Mfr # 9030-72

  • Zoro # G6551571


product price:  $32.15
/ea

Key Features

Length
72 in
Width (In.)
1.0 in
Type
Double Twin Flanged, Boltless
Material
Aluminum 6105-T5
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9030-72
Zoro #
G6551571
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width (In.)
1.0 in
Height (In.)
1.0 in
Slot Width (In.)
0.32 in
Nominal Length
6 ft
Wall Thickness
1/16 in
Flange Height
1/2 in
Overall Length
72 in
Profile Width
1 in
Slot Width
1/4 in
Profile Height
1 in

Details

Type
Double Twin Flanged, Boltless
Material
Aluminum 6105-T5
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
2
For Use With
Quick Frame
Yield Strength
35,000 psi
Extrusion Profile
Double Flange
Item
Double-Flanged Square Tube Profile
Weight/Ft. (Lb.)
0.43 lb/ft
Series
Quick Frame
Extrusion Type
Square
Slot Location
Adjacent
System of Measurement
Inch
Rail Profile
Single
Product Type
Double-Flanged Tube Profile
Framing Type
Press-Fit
Color
Silver
Tube Profile Type
Double-Flange

Description

Double-Flanged Square Tube Profile, Double-Flanged Tube Profile, Profile Height 1 in, Wall Thickness 1/16 in, Slot Width 1/4 in, Flange Height 1/2 in, Silver, Anodized, Aluminum, Nominal Length 6 ft, Quick Frame, Inch, Overall Length 72 in, Profile Width 1 in, Yield Strength 35,000 psi, Number of Open Slots 2, Framing Type Press-Fit, Tube Profile Type Double-Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.