Standard Dowel Pin, 1/16 in Nominal Dia, 1/2 in L, Steel, 100 PK
Mfr # U39070.006.0050
Zoro # G6553963
product price:Â $35.29
/pk 100, $0.35/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.0625 in
Nominal Diameter
1/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U39070.006.0050
Zoro #
G6553963
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.0625 in
Nominal Diameter
1/16 in
Shank Length
1/2 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C32
Single Shear Strength
400 lb
Manufacturer Location
Globally Sourced
Description
Dowel Pin,,0.0628in dia,0.5in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/16 in, Rockwell Hardness C32, Single Shear Strength 400 lb, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 1/16 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.