Zoro Homepage
This item is Discontinued.
Electromark Letter Card, I, 2In, Blk/Slvr, PK25 SLIDEKS2SI

Letter Card, I, 2In, Blk/Slvr, PK25 (Discontinued)

  • Mfr # SLIDEKS2SI
  • Zoro # G6554003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLIDEKS2SI
Zoro #
G6554003
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
2"
Overall Height
2 1/2 in
Overall Width
1 5/8 in
Character Width
1 in

Details

Material
Aluminum
Color
Black/Silver
Item
Letter Card
Character
I
Number of Cards
25

Description

Letter Card, Character Height 2 In., Material Aluminum, Overall Height 2 1/2 in, Overall Width 1 5/8 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.