Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Wall Mount, Pivoting, 10in. to 29in. SPL724

TV Wall Mount, Pivoting, 10in. to 29in. (Discontinued)

  • Mfr # SPL724
  • Zoro # G6554064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL724
Zoro #
G6554064
UPC #
735029303152
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Dia. (In.)
100x100
Overall Height (In.)
5-1/2
Overall Depth (In.)
2-31/64
Overall Width (In.)
4-3/4

Details

Item
TV Wall Mount
Type
Pivoting
Color
Black
Construction
Steel
Max. Extension
7-1/8"
Tilting Angle (Deg.)
15, -15
Swivel Angle (Deg.)
90, -90
For Use With
10 to 29 in LCD, Plasma, LED
Finish
Black
Load Capacity (Lb.)
25
Mounting
Wall/Single Stud
Standards
VESA, UL
Features
Tilt
Includes
All Hardware
Pitch (Deg.)
5, -5

Description

TV Wall Mount, Color Black, Finish Black, Features Tilt, Includes All Hardware, Standards VESA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.