Degreaser, 15 Oz Aerosol Can, Liquid, Amber, 12 PK

  • Mfr # 101

  • Zoro # G6554952


product price:  $314.99
/pk 12, $26.25/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Can
Size
15 Oz
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101
Zoro #
G6554952
UPC #
-
Country of Origin
United States

Dimensions

Size
15 Oz
Cleaner Container Size
15 oz
Degreaser Container Size
15 oz.
Container Size
15 oz

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
Ready to Use
Color
Amber
Net Weight
15 oz
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Aerosol Can
Flash Point
None
Degreaser Container Type
Aerosol Can
Nonflammable
No
Primary Chemical
None
Dielectric Strength
Undetermined
VOC Content
90%
Standards
SARA, TSCA Compliant
Application
Equipment/Machinery
For Use With
Formulated to degrease molds, dies, & other industrial equipment. Effectively emulsifies tar & asphalt; removes many industrial glues & protective coatings. Ideal for use on vertical surfaces where contact time is critical. Excellent cleaner for unpainted concrete floors & for removing scuff and rubber tire marks.
Features
Chlorinated Solvents or Comparable Solvency With Petroleum Distillates and Chlorinated Solvents, Gelled Formulation Aids in Contact Time Especially to Vertical Surfaces, Impa, Naturally-Occurring Citrus Solvent is Less Hazardous Than Petroleum Distillates
Chlorinated/Non Chlorinated
Chlorinated
Butyl Free
No
Base Formula
Citrus-Based Solvent
Plastic Safe
No
NSF Rating
Not Rated
Biodegradable
No
Product Series
Orange Gel
Removes
Tar, Asphalt, Adhesives, Industrial Coatings, Grease, Soil, Graffiti, Scuff Marks, Rubber Tire Marks, Gum
Degreaser Application
Molds, Dies, Industrial Equipment, Graffiti Removal, Spot Cleaner, Gum Remover
Green Environmental Attribute
Biodegradable

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Gel, VOC Content 90 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, SARA, TSCA Compliant, Primary Chemical None, Base Formula Citrus-Based Solvent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.