Digital Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG1-300-A-9V-R

  • Zoro # G6554961


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG1-300-A-9V-R
Zoro #
G6554961
UPC #
-
Country of Origin
Peru

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Case Depth
46 mm
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG1
Lens Material
N/A - No lens
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate
No
Features
Backlight, Multiple Pressure Units, Peak Hold, Rubber Boot, Zero Adjustment
Peak Hold
Yes
Display Units
bar, Mpa, psi
Agency Compliance
RoHS
Resolution
Range Dependent
Case Color
Black
Powered By
9V Battery
Socket Material
304L Stainless Steel
Case Material
ABS Plastic
Memory Storage
Max.
Number of Display Digits
4
Display
LCD
Gauge Application
For Liquids & Gases
Standards
CE Certified, NIST
Connection Type
MNPT
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Range Type
Pressure
Display Range
0 to 300 psi
Display Resolution
0.1 psi
Accuracy Grade
Grade 1A
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Case Shape
Round
Primary Display Range
0 to 300
Non-Sparking
No
Primary Display Units
psi
Sensor Material
316L Stainless Steel
Accuracy Grade Gauge Type
Industrial
Process Temperature Range
14 Degrees to 140 Degrees F
Response Time
Less Than 1 ms
Vibration Resistance
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Weatherproof
No
Includes Rubber Boot
Yes
Adjustable Set Points
Yes
Includes Calibration Certificate
No
Includes Batteries
Batteries Included
Backlit Screen
Yes
Case Construction
Corrosion Resistant
Power Source
Battery
Includes Mounting Hardware
No
Sensor Type
Diaphragm
Burst Pressure
15,000 psi
Low Battery Indicator
No
Display Screen Type
LCD
Auto-Shutoff
Yes
Number of Digits
4
Languages
English
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Process Media Temperature - Minimum
14 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
bar, Mpa, psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
300 psi

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar, Mpa, psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products