Standard Dowel Pin, 3/16 in Nominal Dia, 1/2 in L, Steel, 100 PK
Mfr # U39070.018.0050
Zoro # G6555022
product price:Â $35.59
/pk 100, $0.36/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Shank Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U39070.018.0050
Zoro #
G6555022
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Shank Length
1/2 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C23
Standards
ASME B18.8.2
Single Shear Strength
3,600 lb
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,1/5in dia,0.5in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Rockwell Hardness C23, Single Shear Strength 3,600 lb, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.