Degreaser, 55 Gal Bottle, Liquid, Orange

  • Mfr # 139785

  • Zoro # G6555147


product price:  $2,860.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Container Type
Bottle
Size
55 Gal
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
1:1 to 3:1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139785
Zoro #
G6555147
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
1:1 to 3:1
Ready to Use/Concentrated
Concentrated
For Use On
Painted Motor Vehicle Surfaces
Color
Orange
Net Weight
403.72 lb
Degreaser Container Type
Drum
Nonflammable
No
Dielectric Strength
Undetermined
Primary Chemical
None
VOC Content
39%
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Drum
Includes Chemical
None
Flash Point
148 Degrees F
Application
Facility Maintenance
Standards
OSHA, TSCA Compliant
For Use With
Quickly penetrates to remove tar, asphalt, tree sap, and bug residues
Features
Npe Free
Product Series
Big Orange-E
Base Formula
Citrus-Based Solvent
Chlorinated/Non Chlorinated
Chlorinated
NSF Rating
Not Rated
Plastic Safe
No
pH Value
Neutral
Butyl Free
No
pH Level
7.0 to 8.0
Biodegradable
No
Removes
Tar, Asphalt, Bugs, Road Grime

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 403.72 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1 to 3:1, Cleaner Form Liquid, VOC Content 39 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Facility Maintenance, pH Value Neutral, pH Level 7.0 to 8.0, TSCA Compliant, Primary Chemical None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.