Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER003H-20

  • Zoro # G6555281


product price:  $4,206.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER003H-20
Zoro #
G6555281
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
12 19/32 in
Housing Length
18 13/16 in
Housing Depth
6 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Maximum Lifting Length
20 ft
Body Depth
6 5/8 in
Lifting Hook Opening Width
1 3/32 in
Body Width
12 19/32 in
Mfr. Warranty Length
1 yr
Controller Cord Length
8 3/16 ft
Minimum Retracted Length
14 19/32 in
Body Length
18 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
53 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Hz
60
Brake
Electromagnetic
Lubrication
Oil Bath
Number of Speeds
1
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Amps @ Low Volts
4.8 A
Item
Electric Chain Hoist
Reeving
1
Control Cord
16 ft
Clutch
Friction
Trolley Configuration
Hook Mounted
Classification
H4
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Hoist IP Rating
IP55
For Outdoor Use
Yes
Number of Load Chains
1
Programmable
Non-Programmable
Controls
Push Button Pendant
Fixed Lift Speed
53 fpm
Includes Clutch
Clutch Included
Chain Grade
Grade 80
Overload Protection Included
Yes
Maximum Lifting Capacity
500 lb
Duty Classification
H4
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Current at Max. Voltage
2.5 A
Brake Type
DC Current
Motor Horsepower
1 1/4 hp
Starts and Stops per Hour
360
Body Material
Aluminum
Body Finish
Painted
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
4.8 A
Lifting Hook Type
Swivel Hook with Safety Latch
Resistance Properties
Corrosion Resistant, Wear Resistant
Pendant IP Rating
IP65
Headroom
14 19/32 in
Number of Reeves
1
Chain Material
Alloy Steel
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 53 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.