1/2" Drive 100 Geared Teeth Round Head Style Hand Ratchet, Greater Than 10" L, Chrome Finish
Mfr # 800740
Zoro # G6555713
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Geared Teeth
100
Head Style
Round
Overall Length
Greater Than 10"
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800740
Zoro #
G6555713
UPC #
025141001518
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
Greater Than 10"
Head Width
1 55/64 in
Head Depth
55/64 in
Head Thickness
1 1/2 in
Description
Hand Ratchet, Standard, Round, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4 Degrees , Overall Length 10 1/4 in, Drive Size 1/2 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.