Mobile Shop Desk, 23" W x 51" H x 20" D

  • Mfr # 453J52

  • Zoro # G6555731


product price:  $453.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Series
Shop Furniture
Overall Width
23 in
Overall Height
47 3/4 in
Overall Depth
20 in
Writing Surface Height
38 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453J52
Zoro #
G6555731
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 in
Overall Height
47 3/4 in
Overall Depth
20 in
Writing Surface Height
38 3/4 in
Compartment Height
4 in, 12 in
Caster Wheel Diameter
3 in
Shelf WxD
20 in x 19 1/2 in
Compartment Width
9 3/4 in, 20 in
Shelf Width
20 in
Compartment Depth
7 1/2 in, 19 1/2 in
Drawer Width
19 3/4 in
Drawer Depth
15 3/4 in
Writing Surface Height from Ground
38 3/4 in
Drawer Height
2 in
Compartment HxWxD
(2) 12 in x 20 in x 19 1/2 in
Drawer HxWxD
(2) 2 in x 19 3/4 in x 15 11/16 in
Shelf Material Thickness
16 ga
Panel Material Thickness
16 ga
Shelf Depth
19 1/2 in

Details

Item
Shop Desk
Series
Shop Furniture
Shop Desk Style
Cabinet
Mobile/Stationary
Mobile
Number of Doors
1
No. of Drawers
2
Number of Shelves
1
Number of Drawers
2
Cabinet Door Type
Standard
Keyboard Shelf
No
Includes
Riser
Color Top
Gray
Number of Pedestals
0
Color Base
Gray
Pedestal Location
None
Material
Steel
Color
Gray
Writing Surface Slope
0 Degrees
Handle
Lockable
Assembly
Unassembled
Number of Keys
6
Desk Style
Cabinet
Desk Material
Steel
Desk Finish
Powder Coated
Caster Type
(4) Swivel
Lock Type
Keyed
Door Locking Points
1
Desk Color
Gray
Includes Keyboard Tray
No
Number of Locks
3
Duty Rating
Heavy Duty
Caster Wheel/Tread Material
Polypropylene
Shelf Adjustability
Fixed
Load Capacity per Shelf
80 lb
Method of Construction
Bolted
Frame Assembled
Unassembled
Number of Compartments
4
Load Capacity per Drawer
10 lb
Mobility
Mobile
Vertical Shelf Clearance
(2) 12in

Description

Shop Desk, Number of Doors 1, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Mobile, Number of Compartments 4, Number of Drawers 2, Overall Depth 20 in, Overall Height 47 3/4 in, Overall Width 23 in, Shelf Depth 19 1/2 in, Shelf Width 20 in, Compartment Depth 7 1/2 in, 19 1/2 in, Compartment Height 4 in, 12 in, Compartment HxWxD (2) 12 in x 20 in x 19 1/2 in, Compartment Width 9 3/4 in, 20 in, Leg Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.