Standard Dowel Pin, 5/8 in Nominal Dia, 3-1/2 in L, Steel, 5 PK
Mfr # U39070.062.0350
Zoro # G6555917
product price:Â $61.79
/pk 5, $12.36/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U39070.062.0350
Zoro #
G6555917
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
3-1/2 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
B95
Standards
ASME B18.8.2
Dimensional Standards
ASME B18.8.2
Single Shear Strength
39,900 lb
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,5/8in dia,3 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Rockwell Hardness B95, Single Shear Strength 39,900 lb, Product Type Dowel Pin, Shank Length 3 1/2 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.