This item is Discontinued.

Insize Pin Gage Handle, Metalworking, Steel 7341-4H

Pin Gage Handle, Metalworking, Steel (Discontinued)

  • Mfr # 7341-4H
  • Zoro # G6557420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7341-4H
Zoro #
G6557420
UPC #
-
Country of Origin
Unknown

Dimensions

Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039" to 0.0748"

Details

Item
Pin Gage Handle
Type
Go/NoGo
Material
Steel
Finish
Powder Coated
Measuring Range
0.281" to 0.406"
Application
Metalworking

Description

Pin Gage Handle, Material Steel, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.